Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB670596

Global Industrial™ Rubber Parking Stop/Curb Block, 48"L, Black w/ Yellow Stripes

Product Description
✓ Resistant to damage from UV light, moisture, gases, and oils.
✓ Includes reflective tape throughout for higher visibility.
✓ Easily creates space and organizes parking areas.

Prevent drivers from parking too close to fencing, buildings, and other vehicles with the Global Industrial™ Rubber Parking Stop. Made of durable rubber material and resistant to UV rays, these parking stops work well with various types of surfaces, making them ideal for added safety in warehouses, as well as commercial and residential parking garages. 1-Year Limited Warranty.

  • Mount Type: Mounting holes.
  • Actual weight: 23.15 lbs.
  • Color finish: Black with Yellow stripes.
  • PRICE
    $49.95

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit - 5 units
    49.95
    Buy 6 units - 20 units
    45.95Save $4.00 (8%)
    Buy 21+ units
    39.95Save $10.00 (20%)
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length47-1/4 in
    Width6 in
    Height3-15/16 in
    Weight23.2 lbs

    Product Details

    TypeParking Curb
    ColorBlack/Yellow
    Mounting Holes3
    Mounting LocationAsphalt/Concrete
    MaterialUV Black Rubber
    Description48'' Rubber Parking Stop
    Manufacturers Part Number670596
    BrandGlobal Industrial

    Warranty

    Warranty1 yr