48" Picture Book Shelving Base - 37"W x 12-1/2"D x 47-1/4"H Gray
Write a Review
|
Questions & Answers (0)
Product Description
Perfect for organizing oversized books, these handy units include four black powder coated wire dividers per shelf. Dividers are adjustable in 2-1/2" increments. The 12" deep shelving adjusts in 1-3/4" increments. Two adjustable shelves; all others are fixed. Gray Finish. 37"W x 12-1/2"D x 47-1/4"H Overall Dimensions.
PRICE
$859.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 37 in |
| Depth | 12-1/2 in |
| Height | 47-1/4 in |
Product Details
| Assembly Required | Yes |
| Type | Library Furniture |
| Color | Gray |
| Style | Library Shelving |
| Number of Shelves | 3 |
| Description | Picture Book Shelving Base |
| Number of Compartments | 3 |
| Package Quantity | 1 |
| Manufacturers Part Number | PBS48SBGG |
| Top Material | Particle Board w/ Laminate |
| Brand | Ironwood |