Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

Steel Riser Shelf W/ Outlet, 48"W x 12"D, Blue

Steel Riser Shelf W/ Outlet, 48"W x 12"D, Blue

Item #: WB249294ABL

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $121.95

Save $6.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

This steel shelf easily attaches to upright kit using cantilever bracket assembly to provide additional overhead storage. It features 3 duplex outlets to provide a power source for electrical equipment. The shelf includes outlets, wiring, circuit breaker, switch and 12'L power cord. It offers a power supply of 15A/115V. This shelf comes with a powder coat finish.

Weights & Dimensions

  • Depth 12 in
  • Width 48 in
  • Accessory Depth 12 in
  • Accessory Width 48 in

Product Details

  • Type Power Riser
  • Add On Type Riser Shelf with Outlet
  • Assembly Required Yes
  • Material Steel
  • Power 15 Amps-115 Volts
  • Color Family Blue
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Steel Riser Shelf W/ Outlet, 48"W x 12"D, Blue

Steel Riser Shelf W/ Outlet, 48"W x 12"D, Blue

Item #: WB249294ABL

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Steel Riser Shelf W/ Outlet, 48"W x 12"D, Blue
    Steel Riser Shelf W/ Outlet, 48"W x 12"D, Blue
    Steel Riser Shelf W/ Outlet, 48"W x 12"D, Blue
    Steel Riser Shelf W/ Outlet, 48"W x 12"D, Blue
    Steel Riser Shelf W/ Outlet, 48"W x 12"D, Blue
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant