Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

Steel Riser Shelf W/ 3 Outlets, 48"W x 12"D, Tan

Steel Riser Shelf W/ 3 Outlets, 48"W x 12"D, Tan

Item #: WB249294ATN

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $124.95

Save $6.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Steel Shelf With Electrical Outlets for Global Work Benches
Steel shelf easily attaches to Upright Kit using cantilever bracket assembly to provide additional overhead storage. Features 3 duplex outlets to provide a power source for electrical equipment. Includes 3 duplex outlets, wiring, circuit breaker, switch and 12'L power cord. 15 amp-115V. Powder coat finish.

Weights & Dimensions

  • Depth 12 in
  • Width 48 in
  • Accessory Depth 12 in
  • Accessory Width 48 in

Product Details

  • Type Power Riser
  • Add On Type Riser Shelf with Outlet
  • Assembly Required Yes
  • Material Steel
  • Power 15 Amps-115 Volts
  • Color Family Tan
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Steel Riser Shelf W/ 3 Outlets, 48"W x 12"D, Tan

Steel Riser Shelf W/ 3 Outlets, 48"W x 12"D, Tan

Item #: WB249294ATN

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Steel Riser Shelf W/ 3 Outlets, 48"W x 12"D, Tan
    Steel Riser Shelf W/ 3 Outlets, 48"W x 12"D, Tan
    Steel Riser Shelf W/ 3 Outlets, 48"W x 12"D, Tan
    Steel Riser Shelf W/ 3 Outlets, 48"W x 12"D, Tan
    Steel Riser Shelf W/ 3 Outlets, 48"W x 12"D, Tan
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant