x

Take 15% off your entire order!

Offer applied at checkout

48" Sliding Door Upper Cabinet-48"W x 15"D x 30"H-Gloss Black

48" Sliding Door Upper Cabinet-48"W x 15"D x 30"H-Gloss Black

Item #: WBB380979

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $673.00

$112.17/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

48" Sliding Door Upper Cabinet-48"W x 15"D x 30"H-Gloss Black

48" Sliding Door Upper Cabinet - Wall mounted, 1 adjustable shelf, open back, 48"W x 15"D x 30"H. Note: Lock sold separately

  • WIDTH INCHES 48
  • DEPTH INCHES 15
  • HEIGHT INCHES 30
  • COLOR FAMILY Black
  • COLOR FINISH Gloss Black
  • ASSEMBLY Assembled
  • BRAND Shure
  • CONSTRUCTION Steel
  • DOOR QUANTITY 2
  • LEG STYLE Panel Leg
  • LEG TYPE Fixed
  • MANUFACTURERS PART NUMBER 800030-GB
  • SHELF QUANTITY 1
  • TYPE 48" Sliding Door Upper Cabinet
  • WEIGHT LBS 90
  • COUNTRY OF ORIGIN USA
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
48" Sliding Door Upper Cabinet-48"W x 15"D x 30"H-Gloss Black

48" Sliding Door Upper Cabinet-48"W x 15"D x 30"H-Gloss Black

Item #: WBB380979

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant