Global Industrial
Model # :WB606941
Global Industrial 48"W Bin Rail- Blue
|
Questions & Answers (0)
Product Description
Bin Rail for Workbench
A must for handling small parts! Keep them organized and handy in bins that easily hook onto this steel rail. Upright Kit is required for bin rail installation. Bins sold separately.
A must for handling small parts! Keep them organized and handy in bins that easily hook onto this steel rail. Upright Kit is required for bin rail installation. Bins sold separately.
PRICE
$33.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Height | 11-3/4 in |
| Weight | 9 lbs |
Product Details
| Assembly Required | No |
| Type | Bin Rail |
| Material | Steel |
| Color | Blue |
| Manufacturers Part Number | 606941 |
| Brand | Global Industrial |