Global Industrial
Model # :WB606949TN
Global Industrial Steel Lower Shelf, 48"W x 15"D, Tan
|
Questions & Answers (0)
Product Description
LOWER SHELF FOR
WORKBENCH
This lower shelf can be used for storage or as a footrest. Measures 14"D and includes a 2"H backstop.
WORKBENCH
This lower shelf can be used for storage or as a footrest. Measures 14"D and includes a 2"H backstop.
PRICE
$50.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 15 in |
| Height | 2 in |
| Weight | 22 lbs |
Product Details
| Assembly Required | No |
| Type | Lower Shelf |
| Material | Steel |
| Color | Tan |
| Manufacturers Part Number | 606949TN |
| Brand | Global Industrial |