Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB319363BBL

Global Industrial™ Mobile Workbench, 48 x 30", Power Outlets ,Laminate Safety Edge, Blue

Product Description
Move your tools, supplies and workstation needs while maintaining an electrical power supply with these versatile workbenches. 1-5/8" thick high pressure laminate top with safety radius edge. Mobile work benches are built to last using rugged 2" square x 14 gauge tubular steel legs that are 36"H overall with casters. Pre-wired power apron provides a convenient power source for electric equipment. Pre-wired power apron includes one USB type A/C and two duplex 15 amp/115V outlets, circuit breaker and 10 feet power cord. 15"D lower shelf with backstop for added storage space. Moves easy on 5" phenolic swivel casters with brakes. Quick and easy assembly. Powder coat finish. Certification: ETL/cETL

PRICE
$789.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth30 in
Height36 in
Weight Capacity4000 lbs
Wheel Diameter5 in
Nominal Height36 in

Product Details

Assembly RequiredYes
Edge TypeSafety
Leg StyleSquare Tubular Leg
MaterialSteel
Number of Shelves1
Construction TypeUnassembled
Manufacturers Part Number319363BBL
Number of Outlets6
BrandGlobal Industrial
Wheel MaterialPhenolic
PowerYes
TypeMobile Open Base Workbench
ColorBlue
Top Color FamilyLight Gray
Power TypeThree Duplex 15 Amp, 115 Volt Outlets
Wheel TypeLocking
StyleBench with Power Apron
Duty RatingStandard Duty
Mobile or StationaryMobile
Leg TypeFixed
Top MaterialPlastic Laminate

Compliance & Certifications

CertificationscETL, ETL