Global Industrial
Model # :WB319362WBBL
Global Industrial 48 x 30 Mobile Production Workbench - Power Apron, Laminate Square Edge Blue
Write a Review
|
Questions & Answers (0)
Product Description
Global Industrial 48"W x 30"D Mobile Production Workbench - Power Apron, Laminate Square Edge Blue
Move your tools, supplies and workstation needs while maintaining an electrical power supply with these versatile workbenches. 1-5/8" thick high pressure laminate top with standard square edge. Mobile work benches are built to last using rugged 2" square x 14 gauge tubular steel legs that are 36"H overall with casters. Pre-wired power apron provides a convenient power source for electric equipment. Pre-wired power apron includes one USB type A/C and two duplex 15 amp/115V outlets, circuit breaker and 10 feet power cord. 15"D lower shelf with backstop for added storage space. Moves easy on 5" phenolic swivel casters with brakes. Quick and easy assembly. Powder coat finish. Certification: ETL/cETL
Move your tools, supplies and workstation needs while maintaining an electrical power supply with these versatile workbenches. 1-5/8" thick high pressure laminate top with standard square edge. Mobile work benches are built to last using rugged 2" square x 14 gauge tubular steel legs that are 36"H overall with casters. Pre-wired power apron provides a convenient power source for electric equipment. Pre-wired power apron includes one USB type A/C and two duplex 15 amp/115V outlets, circuit breaker and 10 feet power cord. 15"D lower shelf with backstop for added storage space. Moves easy on 5" phenolic swivel casters with brakes. Quick and easy assembly. Powder coat finish. Certification: ETL/cETL
PRICE
$759.00
1
1
Available on or around 11/11/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 30 in |
| Height | 36 in |
| Weight Capacity | 4000 lbs |
| Wheel Diameter | 5 in |
Product Details
| Assembly Required | Yes |
| Wheel Material | Phenolic |
| Power | Yes |
| Type | Heavy Duty Workbench |
| Color | Blue |
| Top Color Family | Light Gray |
| Wheel Type | Locking |
| Style | Bench with Power Apron |
| Edge Type | Square |
| Leg Style | Square Tubular Leg |
| Mobile or Stationary | Mobile |
| Number of Shelves | 1 |
| Material | Steel |
| Leg Type | Fixed |
| Manufacturers Part Number | 319362WBBL |
| Top Material | Plastic Laminate |
| Brand | Global Industrial |
Compliance & Certifications
| Certifications | cETL, ETL |