Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB319363BL

Global Industrial™ Mobile Workbench, 48 x 30", Square Tubular Leg, Laminate Safety Edge, Blue

Product Description
The workbench is easy to transport wherever you need it. It is built to last using rugged 2" square x 14 ga tubular steel legs that are 36" in overall height. The 1-5/8" thick high pressure laminate top comes with a safety radius edge. The workbench includes 15"D lower shelf with backstop for added storage space. This workbench moves easily on 5" phenolic swivel casters with brakes. It ensures quick and easy assembly. The workbench has a powder coat finish.

PRICE
$679.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth30 in
Height36 in
Weight Capacity4000 lbs
Wheel Diameter5 in
Nominal Height36 in

Product Details

Assembly RequiredYes
Wheel MaterialPhenolic
PowerNo
TypeMobile Open Base Workbench
ColorBlue
Top Color FamilyLight Gray
Wheel TypeLocking
StyleBench without Power Apron
Duty RatingStandard Duty
Edge TypeSafety
Leg StyleSquare Tubular Leg
Mobile or StationaryMobile
MaterialSteel
Construction TypeUnassembled
Leg TypeFixed
Manufacturers Part Number319363BL
Top MaterialPlastic Laminate
BrandGlobal Industrial