Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB318720

Global Industrial™ Workbench w/ Laminate Square Edge Top & Riser, 48"W x 30"D, Gray

Product Description
This heavy duty workbench is built to give years of dependable performance. The adjustable height legs feature removable duplex knockouts on front and rear for installation of either a hard wired electrical outlet or an optional plug-in outlet that easily screws into place with no wiring necessary. All steel parts are specially treated to resist rust and finished with gray powder coat. The workbench is built for rugged use, yet it is still easy to keep clean. The 1-5/8" thick high pressure plastic laminate-faced particle board core top gives you a smooth, rigid work surface that lasts and lasts. This workbench height adjusts in 1-1/2" increments. The bench stringer comes with mounting hardware to assemble legs to the bench top.

Bench Includes:

  • Lockable Drawer
  • Steel Riser
  • Back & End Stops
  • Bench Stringer
PRICE
$519.00

1
1
Available on or around 11/09/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth30 in
Height30-11/16 - 36-13/16 in
Weight Capacity2000 lbs
Weight85.5 lbs
Top Thickness1-5/8 in
Nominal Height31 - 37 in
Leg Height29-1/8 to 35-1/8 in

Product Details

Assembly RequiredYes
Number of Drawers1
Edge TypeSquare
Leg StyleC-Channel Leg
MaterialSteel
Number of Shelves1
Construction TypeUnassembled
Manufacturers Part Number318720
BrandGlobal Industrial
PowerNo
TypeProduction Workbench
ColorGray
Adjustment TypeBolted Leg
StyleBench with Drawer & Riser
Duty RatingStandard Duty
Mobile or StationaryStationary
Leg TypeAdjustable
Top MaterialPlastic Laminate