Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB318915GY

Global Industrial™ Adjustable Height Workbench, 48 x 36", Birch Square Edge, Gray

Product Description
A workman's dream bench. This solid, rugged top stands up to constant, heavy pounding. Hardwood is kiln dried, electronically glued, sanded to 1-3/4" thickness and has laminated edges. Finished with a penetrating mineral oil for a durable high quality appearance. Adjustable height legs feature removable duplex knockouts on front and rear for installation of either a hard wired electrical outlet or an optional plug-in outlet that easily screws into place with no wiring necessary. Steel parts are finished with scratch resistant black powder coat. Bench stringer comes with mounting hardware to assemble legs to the bench top.

Leg height adjusts in 1-1/2" increments.

PRICE
$429.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth36 in
Height30-5/8 - 36-3/4 in
Weight Capacity2000 lbs
Top Thickness1-3/4 in
Nominal Height31 - 37 in
Leg Height29-1/8 to 35-1/8 in

Product Details

Assembly RequiredYes
PowerNo
TypeOpen Base Workbench
ColorGray
Adjustment TypeBolted Leg
Duty RatingStandard Duty
Edge TypeSquare
Leg StyleC-Channel Leg
Mobile or StationaryStationary
MaterialSteel
Construction TypeUnassembled
Leg TypeAdjustable
Manufacturers Part Number318915GY
Top MaterialBirch Butcher Block
BrandGlobal Industrial