Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Petra Roc

Model # :WBB1602321

MPN #: LRC-48RV-C3-3X

Petra Roc 48" Waterproof Reversible Raincoat, ANSI Class 3, 300D Oxford/PU Coating, Lime/Black, 3XL

Product Description
Features:
  • Meets ANSI 107 Class 3 Standards with 2" reflective tapes around the torso & sleeves & across the shoulders
  • Waterproof fluorescent lime-green 300D polyester oxford reverses to 300D oxford black lining)
  • Waterproof taped seams, double layer reversible storm flaps, snap closures
  • Adjustable cuff with VELCRO®Brand straps
  • Two slash pass through slits with VELCRO®Brand closures on the side seams
  • ID badge and microphone tab on left chest
  • Cell phone pocket on right chest
  • Detachable reversible hood
  • Color: lime shell, black lining
  • Sizes: S-5XL


VELCRO® is a registered trademark of Velcro BVBA, used with permission.

PRICE
$119.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size3XL

Product Details

TypeRain Coat
ClassANSI Class 3
Closure TypeSnap
Material300D Oxford/PU Coating
Package Quantity1
Description48" Waterproof Reversible Raincoat
ColorYellow
Manufacturers Part NumberLRC-48RV-C3-3X
Number of Pockets1
BrandPetra Roc

Compliance & Certifications

CertificationsANSI 107-2010 CLASS 3