Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Aero Manufacturing

Model # :WB606746

MPN #: IAI-3048

Aero Manufacturing 430 Stainless Steel Table, 48 x 30", Undershelf, 18 Gauge

Product Description
T-430 18 Gauge Series stainless steel top is perfect for all light duty applications that require the convenience and durability of stainless steel. Work surface has 2 heavy gauge channel supports for added stability. Now also available with 2-1/4"H backsplash. Hemmed safety edges. Galvanized lower shelf is fully adjustable. Tubular legs are 1-5/8" diameter with 1" adjustable leveling feet with optional casters for mobility. 35"H. Optional drawers measure 15"W x 20"D x 5"H and fits all models.

PRICE
$315.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth30 in
Height35 in
Weight Capacity432 lbs
Weight66 lbs
Gauge18 ga
Nominal Height35 in

Product Details

Assembly RequiredYes
Leg StyleRound Tubular Leg
MaterialStainless Steel
Number of Shelves1
Construction TypeUnassembled
Manufacturers Part NumberIAI-3048
Primary UseFoodservice & Medical Facilities
Shelf Material18 Ga. Galvanized Steel
Leg Material1-5/8" Galvanized Steel
BrandAero Manufacturing
PowerNo
TypeCommercial Work Table
ColorSilver
StyleUndershelf
Mobile or StationaryStationary
Leg TypeFixed
Base MaterialGalvanized Steel
Top Material430 Stainless Steel

Compliance & Certifications

CertificationsNSF