United Visual Products 48"W x 36"H Slim Style Radius Framed Letter Board
Write a Review
|
Questions & Answers (0)
Product Description
United Visual Products 48"W x 36"H Slim Style Radius Framed Letter Board
This Slim Style Radius Framed Enclosed Letterboard features a slim, radius design for a sleek appearance. Satin Anodized aluminum frame. Shatter-resistant acrylic window. Lockable door mounted on full-length piano hinge (two keys included). Standard Black felt letterboard interior. Door hinged in back. 3/4" Helvetica letter and number set included with letterboards. For indoor use only. Case Dimensions: 1-5/16" face frame, 1-13/16" exterior depth, 1/2" interior depth. Includes 1 door. Black interior, Satin frame finish. 48"W x 36"H overall.
This Slim Style Radius Framed Enclosed Letterboard features a slim, radius design for a sleek appearance. Satin Anodized aluminum frame. Shatter-resistant acrylic window. Lockable door mounted on full-length piano hinge (two keys included). Standard Black felt letterboard interior. Door hinged in back. 3/4" Helvetica letter and number set included with letterboards. For indoor use only. Case Dimensions: 1-5/16" face frame, 1-13/16" exterior depth, 1/2" interior depth. Includes 1 door. Black interior, Satin frame finish. 48"W x 36"H overall.
PRICE
$345.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 1-13/16 in |
| Height | 36 in |
| Weight | 30 lbs |
| Interior Depth | 1/2 in |
Product Details
| Type | Non-Illuminated Without Header |
| Frame Color Family | Silver |
| Color | Black |
| Surface Material | Felt |
| Door Type | Hinged |
| Edge Type | Radius |
| Number of Doors | 1 |
| Description | Slim Style Enclosed Letter Board |
| Frame Material | Aluminum |
| Manufacturers Part Number | UVRDS48SL-SATIN-BLACK |
| Indoor/Outdoor | Indoor |
| Brand | United Visual Products |