48" x 36" x 12" Oak Laminate Display Case w/Two Shelves and Black Interior
Write a Review
|
Questions & Answers (0)
Product Description
This Wood Framed Display Case is great for displaying trophies, memorabilia and more. Constructed of a solid oak frame. Fabric covered plywood back panel. Tempered glass shelves adjustable in 1" increments. Lockable sliding glass doors (two keys included). Black interior, Oak frame finish. 48"W x 36"H overall.
PRICE
$3,119.00
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 12 in |
| Height | 36 in |
| Weight | 80 lbs |
| Interior Depth | 10 in |
Product Details
| Frame Color Family | Oak |
| Number of Shelves | 2 |
| Material | Solid Oak |
| Color | Black |
| Manufacturers Part Number | UVDC3412-OAK-BLACK |
| Brand | United Visual Products |