
Price: $1,626.00
$271.00/mo
suggested payments with 6 month special financing OR Save 5%on Purchase.
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
This Wood Framed Display Case is great for displaying trophies, memorabilia and more. Constructed of a solid oak frame. Fabric covered plywood back panel. Tempered glass shelves adjustable in 1" increments. Lockable sliding glass doors (two keys included). Black interior, Black frame finish. 48"W x 36"H overall.
Weights & Dimensions
- Depth 8 in
- Width 48 in
- Interior Depth 6 in
- Height 36 in
- Weight 65 lbs
Product Details
- Frame Color Family Black
- Brand United Visual Products
- Number of Shelves 2
- Material Solid Oak
- Manufacturers Part Number UVDC1648B-BLACK-BLACK
- Color Family Black
Customer Review
Product Q & A
There are no questions for this product.
Accessories

48" x 36" x 8" Black Laminate Display Case w/Two Shelves and Black Interior
$1626.0
- Product Information
- Customer Review
- Product Q&A
- Accessories