United Visual Products 48"W x 48"H Cathedral Design Outdoor Letter Board with Satin Frame
Write a Review
|
Questions & Answers (0)
Product Description
United Visual Products 48"W x 48"H Cathedral Design Outdoor Letter Board with Satin Frame
This Cathedral Design Outdoor Letterboard has a cathedral header design. Satin Anodized aluminum frame. 3/4" Helvetica letter and number set included. One lockable door frame with a shatter-resistant acrylic window (two keys included). Weather-resistant backing. UL listed fluorescent light fixture. Case Dimensions: 1" wide main frame, 1-15/16" wide door frame, 3-1/8" illuminated exterior depth, 1-5/8" illuminated interior depth. Includes 1 door. Black interior, Satin frame finish. 48"W x 48"H overall. Units with Headerácome standard with a white 4-1/2"H header panel. For custom message, please call to specify order at no extra charge. Message comes in 3"H black Helvetica lettering.
This Cathedral Design Outdoor Letterboard has a cathedral header design. Satin Anodized aluminum frame. 3/4" Helvetica letter and number set included. One lockable door frame with a shatter-resistant acrylic window (two keys included). Weather-resistant backing. UL listed fluorescent light fixture. Case Dimensions: 1" wide main frame, 1-15/16" wide door frame, 3-1/8" illuminated exterior depth, 1-5/8" illuminated interior depth. Includes 1 door. Black interior, Satin frame finish. 48"W x 48"H overall. Units with Headerácome standard with a white 4-1/2"H header panel. For custom message, please call to specify order at no extra charge. Message comes in 3"H black Helvetica lettering.
PRICE
$2,349.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 3-1/8 in |
| Height | 48 in |
| Weight | 100 lbs |
| Interior Depth | 1-5/8 in |
Product Details
| Type | Illuminated With Header |
| Frame Color Family | Silver |
| Color | Black |
| Surface Material | Vinyl |
| Door Type | Hinged |
| Number of Doors | 1 |
| Description | Cathedral Design Outdoor Letter Board |
| Frame Material | Aluminum |
| Manufacturers Part Number | UV1301CD-SATIN-BLACK |
| Indoor/Outdoor | Outdoor |
| Brand | United Visual Products |