Reflective vinyl with plastic corner pockets, flexible fiberglass frame assembly, anti kiting strap- 48"- Transition Symbol Right
VizCon TrafFix Devices 48" X 48" Reflective Roll-Up Vinyl Sign, Transition Symbol Right
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$139.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Width | 4.5 in |
| Height | 4.5 in |
| Weight | 6 lbs |
| Reflective | Yes |
| Size | 48x48 |
Product Details
| Assembly Required | Yes |
| Sheeting | None |
| Sign Legend | Transition Right Symbol |
| Type | Roll Up Sign |
| Display | TRANSITION SYMBOL RIGHT |
| Color | Orange |
| Style | Reflective |
| Message | TRANSITION SYMBOL RIGHT |
| Material | Vinyl |
| Description | Roll Up Reflective Sign |
| Package Quantity | 1 |
| Legend Heading | Notice |
| Manufacturers Part Number | 26048-EFO-HF - TSR |
| Accepts Barricade Light | No |
| Shape | Square |
| Brand | Vizcon Traffix Devices |
Compliance & Certifications
| Certifications | MASH Tested, Passed And Eligible |