48"H X 48"W Slatwall Panel - Brushed Aluminum HPL, Without Inserts - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
48" x 48" Slatwall Panel - Brushed Aluminum HPL, Without Inserts - Pkg Qty 4
78.95
78.95
PRICE
$799.80 Sold in packages of 4 / $199.95 ea
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 3/4 in |
| Height | 48 in |
| Weight | 40 lbs |
Product Details
| Material | Wood |
| Package Quantity | 4 |
| Color | Silver |
| Brand | Holland Panel Products |