Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




PIX North America

Model # :WBB2368462

MPN #: 480H150

PIX 480H150, Standard Timing Belt, H, 1-1/2 X 48, T96, Trapezoidal

Product Description
High efficiency synchronous belts due to positive engagement between belt teeth and pulley grooves, maintenance-free, no re-tensioning & high tension required, fiberglass cord provides strength, excellent flex life & high resistance to elongation, low noise level & longer service life.

PRICE
$84.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Belt Width1-1/2 in
Pitch Length48 in

Product Details

MaterialRaw Edge
DescriptionStandard Timing Belt, H
ColorBlack
Manufacturers Part Number480H150
ReinforcementFiberglass
Number of Teeth96
Tooth StyleH
BrandPIX North America