Add to list
Share
Print


Model #: WBB1953583
MPN #: 48-20-4367
Milwaukee® 48-20-4367 Spline 4Ct 7/8" X 31" X 36"
|
Questions & Answers (0)
PRICE
$128.95
was $241.60Save $112.65 (46.63%)
Free Shipping Ships in One Business Day
Milwaukee's carbide tipped drill bits come in a variety of diameters and lengths with either SDS-Plus, SDS-Max or Spline shanks. Milwaukee bits are available in either 2 cutter or 4 cutter head geometries. The bodies of these bits allow for maximum energy transfer from the hammer to the bit. The optimized flutes provide fastest debris extraction speeding up drill rates. The highest quality carbide maximizes material pulverization.
1
1
Easy online or call-in returns.
Read return policy
Help us improve your experience with this product.
Help us improve your experience with this product.
Get to know about this product from customers who own it.