Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Meta Storage

Model # :WBB2238954

MPN #: 482423087S

Meta Storage 5 Shelf, Clip S3 Standard Duty Boltless Shelving, Starter, 48"Wx24"Dx87"H, Solid Deck

Product Description
META CLIP S3 Boltless Shelving with disassembled frames & back sway braces

Features:
  • Multifaceted: just two building blocks (frame and shelf), can be used to build complex rows of racks for all applications in small parts storage (e.g. spare parts storeroom in industry and small trades, sales store in production-linked trade)
  • Easy mounting without screws: quick setup without tools
  • Shelf height adjustable in 1„ increments for variable adjustment to the size of stored goods
  • Cost efficient META CLIP S3 boltless shelving with disassembled frame for shelf loads of 331 lbs or 507 lbs
  • Planning dimensions:
  • Basic rack unit: Nom. width + 2.2”, Nom. depth + 1.4”
    Add-on rack unit: Nom. width + 0.2”, Nom. depth + 1.4”
  • Note on safety:
  • Racks should be secured to prevent tilting. The shelf apply to evenly distributed loads


PRICE
$485.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth24 in
Height87 in
Weight104 lbs
Gauge23

Product Details

Assembly RequiredYes
TypeStarter Unit
Shelf TypeSteel Solid Deck
Shelf Capacity507 lbs
ColorSilver
SeriesMeta Clip
Mobile or StationaryStationary
Includes5 Adjustable Shelves
Number of Shelves5
MaterialSteel
Package Quantity1
Manufacturers Part Number482423087S
Unit TypeStandard Duty
Shelf MaterialSteel
BrandMeta Storage
Shelf Color FamilySilver

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsDIN EN ISO 9001: 2008