Hex Lag Screws feature a hex head, spaced threads, and a gimlet point, mostly for use in wood applications for long lasting reliability. Fasteners can affix items to concrete and masonry when combined with lag expansion shields for added durability. Hex head screws are designed to be driven by a wrench or pneumatic tools.
Hex Lag Screw - 1/4-10 x 2" - Low Carbon Steel - Zinc CR+3, Pack of 100
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$13.25
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Available on or around 11/12/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 in |
| Size | 1/4 |
| Head | Hex |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Country of Origin | Import |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 100 |
| Description | Hex Head Lag Screw |
| Manufacturers Part Number | 486126 |
| Brand | Brighton-Best |