Nordic Plow's 49" Dixie Chopper ZEE2 Zero Turn Mower Plow, features our patented lightweight rounded edge blade, which is made of a proprietary PC/ABS composite material, and includes all parts necessary to mount the unit to your vehicle. In contrast to a steel, sharp edge plow, our rounded edge allows the blade to glide over difficult surfaces such as stone, paver bricks, gravel, turf and sidewalk cracks. The Nordic Plow can be used year round to clear snow, yard waste, sand, or any other material you need to move. Our new and improved design includes spring reflex action, so if the load is too heavy for your vehicle to handle, the blade will spring forward to warn you of the excessive weight. The spring action guards against damaging the plow and your expensive machine.
Made in the USA
Nordic Plow 49"W x 19-1/2"H Snow Plow For Dixie Chopper ZEE2 Mowers
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,475.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 49 in |
| Width | 12 in |
| Height | 19-1/2 in |
| Weight | 110 lbs |
Product Details
| Assembly Required | Yes |
| Style | Mower Plow |
| Type | Dixie Chopper ZEE2 Mount |
| Material | Steel/PC/ABS Plastic |
| Color | Black |
| Manufacturers Part Number | NP49SZEE2 |
| Brand | Nordic Plow |
Warranty
| Warranty | 1 yr |