Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Nordic Plow

Model # :WBB2399014

MPN #: NP49SZTSW

Nordic Plow 49"W x 19-1/2"H Snow Plow For Toro Time Cutter Mowers With Steering Wheel

Product Description
Nordic Plow's 49" Toro TimeCutter Zero Turn Mower Plow with steering wheel, features our patented lightweight rounded edge blade, which is made of a proprietary PC/ABS composite material, and includes all parts necessary to mount the unit to your vehicle. In contrast to a steel, sharp edge plow, our rounded edge allows the blade to glide over difficult surfaces such as stone, paver bricks, gravel, turf and sidewalk cracks. The Nordic Plow can be used year round to clear snow, yard waste, sand, or any other material you need to move. Our new and improved design includes spring reflex action, so if the load is too heavy for your vehicle to handle, the blade will spring forward to warn you of the excessive weight. The spring action guards against damaging the plow and your expensive machine.

Made in the USA

PRICE
$1,575.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length49 in
Width12 in
Height19-1/2 in
Weight110 lbs

Product Details

Assembly RequiredYes
StyleMower Plow
TypeToro Time Cutter Mount
MaterialSteel/PC/ABS Plastic
ColorBlack
Manufacturers Part NumberNP49SZTSW
BrandNordic Plow

Warranty

Warranty1 yr