
NoTrax® Dura Trax® Welding Mat 9/16" Thick 2' x Up to 75' Black/Yellow Border
Item #: WBB1958708
Not Yet Rated
Enter zip code for delivery date estimate
Shipping to 10465 change
Price is $27.95 per foot length.
Qty
Length
Width
Price
ft. Max is 75 feet.
2 ft 27.95Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
NoTrax 490C0024YB - 490 Dura Trax Mat - 2' W x Up to 75" - Yellow/Black
Dura Trax® is a high performance anti-fatigue floor mat representing the ultimate in comfort and durability for today's industrial environments. A nitrile rubber top surface provides a noticeably softer and more comfortable work surface and a diamond-plate design offers greater slip resistance and is easy to sweep or mop clean. Dura Trax® combines the heavy-duty nitrile rubber top surface with a dense sponge backing utilizing Notrax® exclusive UniFusion™ technology. This virtually eliminates the possibility of de-lamination. All Notrax® laminate floor mats come standard with RedStop™, a uniquely engineered non-slip backing technology that eliminates the slipping and sliding of floor mats on smooth surface flooring such as vinyl composite tile, painted or epoxy coated concrete, vinyl sheet flooring, carpet, and ceramic tile. The sloped beveled edges reduce tripping hazards and allow easy access on and off the mat. In addition, the rubber surface of the mat resist exposure to sparks making it the perfect choice for welding applications.
Dura Trax® is a high performance anti-fatigue floor mat representing the ultimate in comfort and durability for today's industrial environments. A nitrile rubber top surface provides a noticeably softer and more comfortable work surface and a diamond-plate design offers greater slip resistance and is easy to sweep or mop clean. Dura Trax® combines the heavy-duty nitrile rubber top surface with a dense sponge backing utilizing Notrax® exclusive UniFusion™ technology. This virtually eliminates the possibility of de-lamination. All Notrax® laminate floor mats come standard with RedStop™, a uniquely engineered non-slip backing technology that eliminates the slipping and sliding of floor mats on smooth surface flooring such as vinyl composite tile, painted or epoxy coated concrete, vinyl sheet flooring, carpet, and ceramic tile. The sloped beveled edges reduce tripping hazards and allow easy access on and off the mat. In addition, the rubber surface of the mat resist exposure to sparks making it the perfect choice for welding applications.
- For use in high temperature industrial work areas
- Rubber surface/Foam base
- 9/16" Thick
- Withstands grinding sparks up to 600°F
Weights & Dimensions
- Width 2 ft
- Length 1 To 75 ft
- Thickness 9/16 in
Product Details
- Pattern Textured
- Description Anti-Fatigue Mat
- Type Cut Length/Min. 1 Ft., Max 75 Ft.
- Surface Material Rubber
- Border Color Family Black/Yellow
- Brand NoTrax
- Series Dura Trax®
- Material Rubber Top Surface; Dense Foam Backing
- Style Diamond-Plate Floor Mat
- Manufacturers Part Number 490C0024YB
- Color Family Brown
- Backing Material Foam
Warranty
- Warranty 1 yr
Customer Review
Product Q & A
There are no questions for this product.

NoTrax® Dura Trax® Welding Mat 9/16" Thick 2' x Up to 75' Black/Yellow Border
$27.95
- Product Information
- Customer Review
- Product Q&A
- Accessories