en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WBB1958711

MPN #: 490C0036YB

NoTrax® Dura Trax® Welding Mat 9/16" Thick 3' x Up to 75' Black/Yellow Border

(1)
|
Questions & Answers (0)
PRICE
$40.95
was $242.10
Save $201.15 (83.09%)
Usually ships in 10 to 13 days

Select Length in (feet)

3 feet
NoTrax 490C0036YB - 490 Dura Trax Mat - 3' W x Up to 75" - Yellow/Black

Dura Trax® is a high performance anti-fatigue floor mat representing the ultimate in comfort and durability for today's industrial environments. A nitrile rubber top surface provides a noticeably softer and more comfortable work surface and a diamond-plate design offers greater slip resistance and is easy to sweep or mop clean. Dura Trax® combines the heavy-duty nitrile rubber top surface with a dense sponge backing utilizing Notrax® exclusive UniFusion™ technology. This virtually eliminates the possibility of de-lamination. All Notrax® laminate floor mats come standard with RedStop™, a uniquely engineered non-slip backing technology that eliminates the slipping and sliding of floor mats on smooth surface flooring such as vinyl composite tile, painted or epoxy coated concrete, vinyl sheet flooring, carpet, and ceramic tile. The sloped beveled edges reduce tripping hazards and allow easy access on and off the mat. In addition, the rubber surface of the mat resist exposure to sparks making it the perfect choice for welding applications.

  • For use in high temperature industrial work areas
  • Rubber surface/Foam base
  • 9/16" Thick
  • Withstands grinding sparks up to 600°F


1
1
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.