SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

NoTrax® Dura Trax® Welding Mat 9/16" Thick 3' x 5' Black

NoTrax® Dura Trax® Welding Mat 9/16" Thick 3' x 5' Black

Item #: WBB1958691

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$195.95 up to 4% OFF

Price: $187.95

Save $9.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

NoTrax® Dura Trax® Welding Mat 9/16" Thick 3' x Up to 75' Black/Yellow Border

NoTrax® Dura Trax® Welding Mat 9/16" Thick 3' x Up to 75' Black/Yellow Border

Wearwell® Weldsafe® UltraSoft Beveled Welding Mat 7/8" Thick 3' x 5' Black

Wearwell® Weldsafe® UltraSoft Beveled Welding Mat 7/8" Thick 3' x 5' Black

Global Industrial™ Stackable Open Deck Pallet, Galvanized Steel,2-Way,36"x36",8000 Lb Stat Cap

Global Industrial™ Stackable Open Deck Pallet, Galvanized Steel,2-Way,36"x36",8000 Lb Stat Cap

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Eclipse SS-206EU - Temperature Controlled Soldering Station Analog Display (AC 110V/220V)

Eclipse SS-206EU - Temperature Controlled Soldering Station Analog Display (AC 110V/220V)

NoTrax 490S0035BL - 490 Dura Trax Mat - 3' W x 5' L - Black

Dura Trax® is a high performance anti-fatigue floor mat representing the ultimate in comfort and durability for today's industrial environments. A nitrile rubber top surface provides a noticeably softer and more comfortable work surface and a diamond-plate design offers greater slip resistance and is easy to sweep or mop clean. Dura Trax® combines the heavy-duty nitrile rubber top surface with a dense sponge backing utilizing Notrax® exclusive UniFusion™ technology. This virtually eliminates the possibility of de-lamination. All Notrax® laminate floor mats come standard with RedStop™, a uniquely engineered non-slip backing technology that eliminates the slipping and sliding of floor mats on smooth surface flooring such as vinyl composite tile, painted or epoxy coated concrete, vinyl sheet flooring, carpet, and ceramic tile. The sloped beveled edges reduce tripping hazards and allow easy access on and off the mat. In addition, the rubber surface of the mat resist exposure to sparks making it the perfect choice for welding applications.

  • For use in high temperature industrial work areas
  • Rubber surface/Foam base
  • 9/16" Thick
  • Withstands grinding sparks up to 600°F


Weights & Dimensions

  • Width 3 ft
  • Length 5 ft
  • Thickness 9/16 in

Product Details

  • Pattern Textured
  • Description Anti-Fatigue Mat
  • Type Pre-Cut Mat
  • Surface Material Rubber
  • Border Color Family Black
  • Brand NoTrax
  • Series Dura Trax®
  • Material Rubber Top Surface; Dense Foam Backing
  • Style Diamond-Plate Floor Mat
  • Manufacturers Part Number 490S0035BL
  • Color Family Black
  • Backing Material Foam

Warranty

  • Warranty 1 yr
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
NoTrax® Dura Trax® Welding Mat 9/16" Thick 3' x 5' Black

NoTrax® Dura Trax® Welding Mat 9/16" Thick 3' x 5' Black

Item #: WBB1958691

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant