Double Sided Tape
Office tape is ideal for sealing items like envelopes, repairing torn paper, or hanging paper to a wall surface. Packing tape is designed for sealing boxes and securing contents for shipment. The adhesive of the tape is strong yet easy to handle, facilitating quick and efficient sealing. Office & Packing Tape is ideal for offices, businesses, and packaging & shipment needs.
Most Relevant
3M Double Sided Film Tape

3M™ Double Sided Film Tape features a strong adhesive for dependable mounting to a variety of surfaces. This tape creates secure bonds with superior adhesion strength and is easy to apply. Double sided film tape is an ideal choice for commercial level projects.
| Compare | Image | Length | Width | Thickness | Color | Package Quantity | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
![]() | 54.6807 | 1 | 8 | Transparent | 10 | WBB3251159 | $19.25 ea. | ||
![]() | 72 yd | 1 in | 5.8 mil | Clear | 2 | WBB3174725 | as low as $159.95 ea. Save $10.00 (6%) | ||
![]() | 60 | 1 | 4.8 | Clear | 36 | WBB3211791 | $18.75 ea. | ||
![]() | 36 | 4 | 5.6 | Clear | 8 | WBB3211801 | $165.95 ea. | ||
![]() | 72 yd | 3/4 in | 2 mil | Clear | 2 | WBB3174751 | as low as $139.95 ea. Save $10.00 (7%) | ||
![]() | 72 | 1/2 | 4 | Clear | 72 | WBB3211790 | $31.95 ea. | ||
![]() | 36 yd | 3/4 in | 5.6 mil | Clear | 48 | WBB1530181 | as low as $31.95 ea. Save $2.00 (6%) | ||
![]() | 72 yd | 3/4 in | 2 mil | Clear | 48 | WBB3174764 | $95.95 ea. | ||
![]() | 36 yd | 1/2 in | 9 mil | White | 2 | WBB3174696 | as low as $23.75 ea. Save $2.20 (8%) | ||
![]() | 72 yd | 3/4 in | 3.5 mil | Clear | 6 | WBB3174695 | as low as $61.95 ea. Save $5.00 (7%) |
Showing 1-10 of 56 results
3M Removable Double Sided Tape

3M™ Removable Double Sided Tapes effectively adhere items together while still offering temporary adhesion. They are ideal when repositioning might be needed in the future. These 3M™ double sided tape rolls are great for use on a variety of surfaces and provide a secure and clean solution for mounting paper, plastics, films, and more.
Showing 1-10 of 16 results
Double Stick Tape

Double stick tape offers fast adhesion and superior bonding power for a variety of materials without leaving a residue or damaging surfaces. The linerless, long-aging tape won't dry out or yellow over time. Made from quality materials, these double sided stick tape rolls are designed to be an all purpose option, ideal for commercial applications and for school and office use.
Showing 1-10 of 120 results














