Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

Knaack 497 Crane Lift Kit, Solid Polypropylene HD, Black

Knaack 497 Crane Lift Kit, Solid Polypropylene HD, Black

Item #: WBB2143662

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $195.95

Save $9.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Knaack 516 6" Poly Caster Set w/ Brakes, Non-Marking Polyurethane, Black/Silver

Knaack 516 6" Poly Caster Set w/ Brakes, Non-Marking Polyurethane, Black/Silver

Genuine Joe Lobby Dust Pan Combo Kit, 2-Way Handle, Black, GJO02407

Genuine Joe Lobby Dust Pan Combo Kit, 2-Way Handle, Black, GJO02407

Knaack 695 6" Caster Set w/ Brakes, Solid Polypropylene HD, Black/Silver

Knaack 695 6" Caster Set w/ Brakes, Solid Polypropylene HD, Black/Silver

Knaack 41 Tool Tray for Models, Steel, Tan

Knaack 41 Tool Tray for Models, Steel, Tan

Contico Portable Commercial Tool Storage Chest, 37"L x 21"W x 20"H

Contico Portable Commercial Tool Storage Chest, 37"L x 21"W x 20"H

Stanley 029025R 24 Gallon Heavy Duty Mobile Tool Chest

Stanley 029025R 24 Gallon Heavy Duty Mobile Tool Chest

Stanley® 037025H  50 Gallon Mobile Tool Chest

Stanley® 037025H 50 Gallon Mobile Tool Chest

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

45" Orange Ez Grab Delineator Post, Flared With 10lb Base

45" Orange Ez Grab Delineator Post, Flared With 10lb Base

Printed Barricade Tape - Caution Caution

Printed Barricade Tape - Caution Caution

Knaack 497 Crane Lift Kit, Solid Polypropylene HD, Black

The Knaack Model 497 Crane Lift Kit makes lifting via crane safer and easier. The kit includes 4 lift brackets and attachment hardware with a maximum 2,500 lbs. lifting capacity per box (including weight of box).

Weights & Dimensions

  • Depth 8 in
  • Width 14 in
  • Height 9 in
  • Weight Capacity 2500 lbs
  • Weight 16.6 lbs

Product Details

  • Type Crane Lift Kit
  • For Use With 32, 36, 42, 60, 69, 79, 89, 90, 91, 2032, 2048, 2060, 2472, 3068, 4824, 4830
  • Brand Knaack
  • Material Solid Polypropylene HD
  • Manufacturers Part Number 497
  • Color Family Black
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
High Dexterity Performance Work Glove - Mechanics Plus - Large

High Dexterity Performance Work Glove - Mechanics Plus - Large

Item #: B542777L

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$15.25

Safety Zone RS-810 Disposable Dust Masks, 50/Box

Safety Zone RS-810 Disposable Dust Masks, 50/Box

Item #: 954219

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$24.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Knaack 497 Crane Lift Kit, Solid Polypropylene HD, Black

Knaack 497 Crane Lift Kit, Solid Polypropylene HD, Black

Item #: WBB2143662

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Knaack 497 Crane Lift Kit, Solid Polypropylene HD, Black
    Knaack 497 Crane Lift Kit, Solid Polypropylene HD, Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant