Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M VHB

Model # :WBB1886241

MPN #: VHB497901R

3M™ 4979F Double Sided VHB™ Acrylic Foam Tape 1" x 5 Yds. 62 Mil Black

Product Description
3M™ 4979F Double Sided VHB™ Acrylic Foam Tape 1" x 5 Yds. 62 Mil Black - 1 Roll

High performance for heavy-duty bonding and exterior applications.

  • Conformable - works well on irregular surfaces
  • Moisture, UV, Plasticizer and solvent resistant
  • UV listing 746C makes this tape ideal for a wide range of electronic products
  • Temperature range -40° to 200° F
  • Red polyethylene liner, black acrylic foam with an acrylic adhesive


PRICE
$299.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
299.95
Buy 3 units - 5 units
279.95Save $20.00 (7%)
Buy 6+ units
269.95Save $30.00 (10%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5 yd
Width1 in
Thickness62 mil
Tensile Strength80 lb/in

Product Details

TypeDouble Sided Foam Tape
MaterialAcrylic Foam, Polyethylene Liner
Package Quantity1
DescriptionVHB™ Tape
ColorBlack
Application Temperature Range-40° - 200° F °F
Brand3M VHB
RecyclableNo