Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
3M VHB

Model # :WBB1886124

MPN #: VHB499101R

3M™ 4991 Double Sided VHB™ Acrylic Foam Tape 1" x 5 Yds. 90 Mil Gray

Product Description
3M™ 4991 Double Sided VHB™ Acrylic Foam Tape 1" x 5 Yds. 90 Mil Gray - 1 Roll

Provides handling convenience with cushioning, damping and impact resistance.

  • High strength for general industrial bonding, attaching and mounting
  • Conformable for use on irregular surfaces
  • Moisture, UV, plasticizer and solvent resistant
  • Bonds high and medoum surface energy substrates
  • UL Listing 746C
  • Temperature range -40° to 200° F
  • Red polyester film liner with gray acrylic foam and an acrylic adhesive


PRICE
$169.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
169.95
Buy 3 units - 5 units
159.95Save $10.00 (6%)
Buy 6+ units
155.95Save $14.00 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5 yd
Width1 in
Thickness90 mil
Tensile Strength70 lb/in

Product Details

TypeDouble Sided Foam Tape
MaterialAcrylic Foam, Polyester Liner
Package Quantity1
DescriptionVHB™ Tape
ColorGray
Application Temperature Range-40° - 200° F °F
Brand3M VHB
RecyclableNo