Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Briggs & Stratton 49T877-0004-G1, Gas Engine, 27 Gross HP -  Commercial Turf, Vertical Shaft

Model #: WBB2024404

MPN #: 49T877-0004-G1

Briggs & Stratton 49T877-0004-G1, Gas Engine, 27 Gross HP - Commercial Turf, Vertical Shaft

|
Questions & Answers (0)
PRICE
$1,919.00
Usually ships in 150 to 153 days
Briggs & Stratton 49T877-0004-G1, Gas Engine, 27 Gross HP - Commercial Turf, Vertical Shaft

This genuine 810cc Briggs & Stratton twin cylinder engine offers dependable power for your equipment needs. With a power rating of 27 horsepower, this engine features a premium cyclonic air filtration system, electric starter, and maintenance-free Magnetron electronic ignition. With a manufacturer limited warranty of 2 years consumer use / 2 years commercial use, Briggs & Stratton provides power that you can trust.

Included with Engine:

  • Dura-Bore cast iron cylinder sleeve for extended life
  • Oil cooler
  • Fuel pump
  • Oil filter
  • 16 Amp charging system
1
1
Easy online or call-in returns.