Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Salsbury

Model # :WBB1406732

MPN #: 3711D-4PZFU

4C Horizontal Mailbox, 41"H, Double,Parcel Box, 3 PL5/1 PL6 Doors, Front Load, Bronze, USPS

Product Description
4C Horizontal Mailbox, 11 Door H (41"), Double, Parcel Box, 3 Parcel Locker/1 Parcel Locker, Front, Bronze,USPS

Features
  • 4C horizontal mailboxes are U.S.P.S. Approved
  • Manufactured by Industries to USPS-STD-4C Specifications
  • Ideal for apartments, commercial buildings and residential developments
  • Required for new construction and major remodels
  • U.S.P.S. standard 4C requires a minimum of 1 parcel locker for every 10 tenant compartments
  • For indoor or outdoor use
  • Constructed of heavy duty aluminum and stainless steel hardware
  • Feature a durable powder coated finish available in aluminum, bronze, gold and sandstone
  • Doors include a heavy duty cam lock with a dust/rain shield and 3 keys
  • Mailbox sizes : MB1doors are 13-1/4'' W x 3-1/4'' H, MB2 doors are 13-1/4" W x 6-3/4" H,MB3 doors are 13-1/4" W x 10-1/4" H and MB4doors are 13-1/4" W x 13-3/4" H
  • Available in three (3) MB1 equivalent door high units to fifteen (15) MB1 equivalent door high units. The popular maximum high (56-3/4"H) units are also available
  • ADA compliant units available
  • Available in configurations that are 1 door wide (single column) and 2 doors wide (double column)
  • Fully integrated and stand-alone parcel lockers are available in 5 MB1 door heights (PL5 - 17-1/4" high) and 6 MB1 door heights (PL6 - 20-3/4" high)
  • A compartment equivalent to two 3-1/4'' high standard doors is used for outgoing mail collection and is labeled "Outgoing Mail"
  • Outgoing mail compartment includes the U.S.P.S. master lock access door (lock installed by the U.S.P.S.) and cannot be used for mail distribution
  • Outgoing mail compartment includes a 10-3/4" W x 3/4" H mail slot and weather protection hood
  • Include factory installed 3/4" W x 1/4" D trim and a solid rear cover


PRICE
$1,549.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width31-1/8 in
Depth17 in
Height41 in
Weight135 lbs
2nd Parcel Box Dimensions (W x D x H)13-1/4" x 15-1/2" x 20-3/4"
Parcel Box Dimensions (W x D x H)13-1/4" x 15-1/2" x 17-1/4"
Collection Box Dimensions (W x D x H)13-1/4" x 15-1/2" x 6-3/4"
Door High Units (Total Height)11 Door H (41")

Product Details

Assembly RequiredNo
Lock TypeKeyed Different
Mounting LocationRecessed Wall Mounted
MaterialAluminum
Number of Collection Boxes1
Manufacturers Part Number3711D-4PZFU
BrandSalsbury
TypeFront Loading Master Access
Number of Second Parcel Boxes1
ColorBrown
Series3700
StyleHorizontal, Double Column
Package Quantity1
Number of Parcel Boxes3
Access TypeUSPS
Number of Mailboxes3

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsUSPS-STD-4C+ for New Construction