- UL Listed and UL Fire Classified to U.S
- and Canadian safety standards for tile and terrazzo
- Includes the new UL requirements under UL514A and UL 514C for the scrub water exclusion test for carpet and wood floors
Wiremold 4FFATC15BK Poke-Thru Assembly, 4" Feed, Flush, Black
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$479.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cover Size | 7-1/2" |
Product Details
| Type | Poke-Thru |
| Insulation Material | Intermescent Fire Barrier |
| Mounting Method | Through Floor |
| Material | Metal |
| Description | Assembly |
| Color | Black |
| Manufacturers Part Number | 4FFATC15BK |
| Number of Outlets | 0 |
| Cable Entry | 3/4" Conduit Stem |
| Brand | Wiremold |