Features
- UL Listed and UL Fire Classified to U.S
- and Canadian safety standards for tile and terrazzo
- Includes the new UL requirements under UL514A and UL 514C for the scrub water exclusion test for carpet and wood floors
Weights & Dimensions
| Cover Size | 7-1/2" |
Product Details
| Type | Poke-Thru |
| Mounting Method | Screw On |
| Material | Not Assembled |
| Description | Flange/Cover Assembly |
| Color | Yellow |
| Manufacturers Part Number | 4FFCTC15BS |
| Number of Outlets | 0 |
| Brand | Wiremold |