Clearance
x

Take 15% off your entire order!

Offer applied at checkout

4g Round Wrought Door Pull 8" Us26d

4g Round Wrought Door Pull 8" Us26d

Item #: WBB528799

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $120.95

Save $6.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Hager 307d Door Silencer (Pack of 100)

Hager 307d Door Silencer (Pack of 100)

Hager 336l Hinge Filler Plate - Frame

Hager 336l Hinge Filler Plate - Frame

337b Template Hinge Shim - 4.5" Usp

337b Template Hinge Shim - 4.5" Usp

337a Template Hinge Shim - 4.5" Usp

337a Template Hinge Shim - 4.5" Usp

780-112hd Heavy Duty Concealed Leaf Hinge 79" Clr 1pk

780-112hd Heavy Duty Concealed Leaf Hinge 79" Clr 1pk

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

The Barracuda™ Intruder Defense System, Mounting Cleat DGA-1 - For Use With DSO-1

The Barracuda™ Intruder Defense System, Mounting Cleat DGA-1 - For Use With DSO-1

4g Round Wrought Door Pull 8" Us26d

Features

  • Certification: Meets ANSI A156.6 for J401 Pulls
  • Base Diameter: 1 (25 mm)
  • Projection: 2-3/4 (70 mm)
  • Clearance: 1-3/4 (45 mm)
  • Door Thickness: 1-3/4 (45 mm) - Standard
  • Materials: Aluminum, brass, bronze, stainless steel
  • Finishes: US3, US4, US10, US10B, US26, US26D, US28, US32, US32D
  • Fasteners: Two (2) 1/4-20 thru-bolts with finish washers
  • Handicap: 2-1/2 (64 mm) clearance available on special orders. Add prefix H to number(i.e., H4E)
  • Notes: For sizes or finishes not listed in this catalog, contact Hager Customer Service for availability May be combined with a plate to make a pull plate Other centers on special order If ordered with tempered glass, specify glass thickness and hole size

Product Details

  • Brand Hager Companies
  • Description Door Pull
  • Warranty One-
  • Finish Satin Chrome Plated
  • Units 1
  • Manufacturers Part Number 004G00000000026D

Weights & Dimensions

  • Diameter 1 in
  • Length 8 in
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
4g Round Wrought Door Pull 8" Us26d

4g Round Wrought Door Pull 8" Us26d

Item #: WBB528799

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant