Speed Reducer Accessories
Availability
Brand
Length
Price
Related Products
Cast-Iron, Helical Bevel Speed Reducers are available in box sizes 37-97 to support 1/4 HP to 30 HP NEMA frame motors in speed ratio's from 5:1 to 120:1. The units have NEMA motor quill style input flanges and standard hollow output bores, come pre-filled with mineral oil and have a 2 year warranty. Special features include ball bearings on the input and output shafts and precision ground gears for better rotation and quieter operation. The KAN style comes standard with B14 mounting. Torque arm mount and B5 flange mounts are available as separate accessories. Single shaft and double shaft ...
KHN Helical Bevel Reducer Double Shaft Kit; Shaft Dia=2.375", L= 19.519" (4.72" Usable ); Hardw. Inc
Double Output Shaft Kit used with KHN Box Size 87 Helical Bevel Speed Reducer
Worldwide Electric SMR10-25/1, Shaft Mount Reducer, Size 10, 25:1 Ratio, 5 7/16" Tapered Bore The "Original" Shaft Mount Reducer, Box size 10, 25:1 ratio, 5-7/16" Output bore (max.), Tapered bushing type (Tapered bushing not included); Torque arm included; 2 year warranty; ; dimensional drop-in for a Dodge TXT series; shafts and gears manufactured from high grade steel, case hardened and precision ground to A.G.M.A. standards; metal reinforced double lip, spring loaded oil seals.
BG3, Belt Guard; fits reducer styles SMR3 or WSMR3 BG3, Belt Guard ; fits reducer styles SMR3-or WSMR3; Hinge design for easy access to belts and sheaves; Slootted metal panel construction; Assembles to reducer and motor mount holes; Easy mount for WorldWide shaft mount reducers
Double Output Shaft for a CALM series 90mm Aluminum Worm Gear Reducer.