Clearance
x

Take 15% off your entire order!

Offer applied at checkout

#4 x 1/2 Phillips Flat Undercut High Low Full Thread Zinc - Pkg of 10000

#4 x 1/2 Phillips Flat Undercut High Low Full Thread Zinc - Pkg of 10000

Item #: WBB419916

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $438.95

Save $21.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

#4 x 1/4 Phillips Flat Undercut High Low Full Thread Zinc - Pkg of 10000

#4 x 1/4 Phillips Flat Undercut High Low Full Thread Zinc - Pkg of 10000

#6 x 1/4 Phillips Flat Undercut High Low Full Thread Zinc - Pkg of 10000

#6 x 1/4 Phillips Flat Undercut High Low Full Thread Zinc - Pkg of 10000

#4 x 1/4 Phillips Flat Undercut High Low Screw Fully Threaded 410 Stainless Steel - Pkg of 10000

#4 x 1/4 Phillips Flat Undercut High Low Screw Fully Threaded 410 Stainless Steel - Pkg of 10000

#10 x 1/2 Phillips Flat Undercut High Low Full Thread Zinc - Pkg of 10000

#10 x 1/2 Phillips Flat Undercut High Low Full Thread Zinc - Pkg of 10000

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

4X1/2 Phillips Flat Undercut High Low Full Thread Zinc. High-Low thread for use in plastic, nylon, wood or other low-density materials. Thread design reduces driving torques, enhances resistance to thread stripping, improves pullout strength and lessens the risk of cracking the work piece. Flat undercut heads are used when a flat head is desired on shorter length screws.

Product Details

  • Drive Phillips
  • Package Quantity 10000
  • Country of Origin Import
  • Finish Zinc
  • Manufacturers Part Number 0408HPU

Weights & Dimensions

  • Head Flat Undercut ft
  • Size 4
  • Length 1/2 in
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
#4 x 1/2 Phillips Flat Undercut High Low Full Thread Zinc - Pkg of 10000

#4 x 1/2 Phillips Flat Undercut High Low Full Thread Zinc - Pkg of 10000

Item #: WBB419916

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant