Clearance
x

Take 15% off your entire order!

Offer applied at checkout

#4 x 1/#4 x .032 Flat Washer Nylon - Pkg of 5000

#4 x 1/#4 x .032 Flat Washer Nylon - Pkg of 5000

Item #: WBB428381

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $40.95

Save $2.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

#10 x 3/8 x .032 Flat Washer Nylon - Pkg of 5000

#10 x 3/8 x .032 Flat Washer Nylon - Pkg of 5000

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

3/8" SAE Flat Washer - 304 Stainless Steel - Asme B18-22-1 - Pkg of 100

3/8" SAE Flat Washer - 304 Stainless Steel - Asme B18-22-1 - Pkg of 100

1/2" SAE Flat Washer - 304 Stainless Steel - Asme B18-22-1 - Pkg of 100

1/2" SAE Flat Washer - 304 Stainless Steel - Asme B18-22-1 - Pkg of 100

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1/4x1/2x.032 Flat Washer Nylon, Pkg of 5000

1/4x1/2x.032 Flat Washer Nylon, Pkg of 5000

Free Shipping

#10 Flat Washer - Steel - Zinc - SAE - Pkg of 25 Lbs.

#10 Flat Washer - Steel - Zinc - SAE - Pkg of 25 Lbs.

Flat Washer - 1/2" - Low Carbon Steel - Zinc Clear CR+3 - USS - Pkg of 100 - BBI P43006

Flat Washer - 1/2" - Low Carbon Steel - Zinc Clear CR+3 - USS - Pkg of 100 - BBI P43006

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Flat Washer - 3/8" - Low Carbon Steel - Zinc Clear CR+3 - USS - Pkg of 100 - BBI P43004

Flat Washer - 3/8" - Low Carbon Steel - Zinc Clear CR+3 - USS - Pkg of 100 - BBI P43004

3/8  S A E Flat Washer 18 8 Stainless Steel, Pkg of 1000

3/8 S A E Flat Washer 18 8 Stainless Steel, Pkg of 1000

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Nord-Lock 1231 Wedge Locking Washer - Carbon Steel - Zinc Flake Coated - M8 (5/16") - Pkg of 200

Nord-Lock 1231 Wedge Locking Washer - Carbon Steel - Zinc Flake Coated - M8 (5/16") - Pkg of 200

Nord-Lock 1219 Wedge Locking Washer - Carbon Steel - Zinc Flake Coated - M6 - Pkg of 200

Nord-Lock 1219 Wedge Locking Washer - Carbon Steel - Zinc Flake Coated - M6 - Pkg of 200

4X1/4X.032 Flat Washer Nylon. Flat head screws are used when protrusion of the fastener above the mating surface is unacceptable. Typically 100 degree flat or for fastening softer materials, 82 degrees flat.

Weights & Dimensions

  • Unit of Measurement Inch (Imperial)
  • Size #4
  • Length 1/32 in

Product Details

  • Package Quantity 5000
  • Description Flat Washer
  • Country of Origin Import
  • Material Nylon
  • Finish Nylon
  • Manufacturers Part Number 0404.032WFN
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
#4 x 1/#4 x .032 Flat Washer Nylon - Pkg of 5000

#4 x 1/#4 x .032 Flat Washer Nylon - Pkg of 5000

Item #: WBB428381

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant