SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

4-24X3/8 Phillips Flat Undercut Self Tapping Screw Type A B Fully Threaded Black Oxide 10000 pcs

4-24X3/8 Phillips Flat Undercut Self Tapping Screw Type A B Fully Threaded Black Oxide 10000 pcs

Item #: WBB408046

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $184.95

Save $9.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

#10 x 1/4 Phillips Flat Undercut Self Tapping Screw Type B Fully Threaded Zinc - Pkg of 10000

#10 x 1/4 Phillips Flat Undercut Self Tapping Screw Type B Fully Threaded Zinc - Pkg of 10000

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

#6 x 1-1/2 Phillips Flat Self Tapping Screw Type AB Fully Threaded Zinc Bake - Pkg of 6000

#6 x 1-1/2 Phillips Flat Self Tapping Screw Type AB Fully Threaded Zinc Bake - Pkg of 6000

#10 x 1-1/2 Phillips Pan Self Tapping Screw Type AB Fully Threaded Zinc Bake - Pkg of 3000

#10 x 1-1/2 Phillips Pan Self Tapping Screw Type AB Fully Threaded Zinc Bake - Pkg of 3000

4X3/8 Phillips Flat Undercut Self Tapping Screw Type A B Fully Threaded Black Oxide. Type AB thread for use in the thinner sheet metal like used in appliances. Flat undercut heads are used when a flat head is desired on shorter length screws.

Weights & Dimensions

  • Threads per Inch 24
  • Head Flat Undercut ft
  • Size #4
  • Length 3/8 in

Product Details

  • Package Quantity 10000
  • Drive Phillips
  • Country of Origin Import
  • Material Steel
  • Finish Black Oxide
  • Manufacturers Part Number 0406ABPUB
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
4-24X3/8 Phillips Flat Undercut Self Tapping Screw Type A B Fully Threaded Black Oxide 10000 pcs

4-24X3/8 Phillips Flat Undercut Self Tapping Screw Type A B Fully Threaded Black Oxide 10000 pcs

Item #: WBB408046

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant