Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Altair

Model # :WBB3136526

MPN #: 10178356

Altair® 4XR Multigas Detector w/ 4 Gas Cylinder & Regulator, LEL, O2, H2S & CO, Charcoal

Product Description
Outfitted with rapid-response MSA XCell® sensors, the Altair® 4XR Gas Detector with Lithium Ion Battery is the toughest 4-gas monitor on the market and is backed by a 4-year warranty

It is quite common for electrochemical sensors to be cross-sensitive to specific gases other than the target gas of interest. Cross-sensitivities are limited as much as possible by sensor design, but some interactions still exist. The tables below are a general guide to these common cross sensitivities which can be used to understand gas detector readings in environments where multiple gases may be present. It is made up of Rubberized over-mold. It has 1 min Test Time. Certifications are USA/CSA, Class I, Division 1, Groups A, B, C & D, Class II, Division 1, Groups E, F & G, Class III, Division 1.

Features : Rugged
  • Survives 25 drops from 4 feet (1.2 meters) (MIL-STD-810G 516.6 Transit Drop 3rd Party Certified)
  • Can survive an incidental 25-foot (7.5-m) drop onto concrete
  • Dust- and waterproof IP68 rating (2 meters for at least 1 hour
  • Operating temperature range: -40°F to +140°F (-40°C to +60°C)
Features : Reliable
  • Sense gas 2 times faster than the industry average with our XCell sensors
  • 4-year instrument & sensor warranty
  • Confirm compliance quickly with the Bump LED & on-screen checkmark
  • Bump and calibrate with 1/2 the test gas and in 1/2 the time vs. industry average
  • Bump and calibrate at a specified "Time of Day" with your MSA GALAXY® GX2 Automated Test System
  • Motion Alert option tells others that user has become immobile
  • User-activated Instant Alert notifies others of a potentially dangerous situation


PRICE
$2,909.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-1/2
Width3 in
Height2-1/2 in
Weight2 lbs

Product Details

TypeMulti-Gas Detector
ColorGray
Operating Temperature-40° F to 140°F (-40°C to 60°C)
For Use WithConfined Space
Power SourceRechargeable Battery
IncludesDetector, Calibration Cylinder & Tubing, Charger, Regulator
MaterialRubber
Test TimeBump Test 15 Seconds Pentane, 10 Seconds Methane
DescriptionMultigas Detector
IP RatingIP68
Package Quantity1
Manufacturers Part Number10178356
Gas TypeLEL, O2, H2S, CO
BrandAltair

Warranty

Warranty4 yr

Compliance & Certifications

CertificationsUSA/CSA, Class I, Divi. 1, Groups A, B, C & D, Class II, Div. 1, Groups E, F & G