5/16-18 Carbon Steel Insert For Metal - 329-501 - Made In USA - Pkg Qty 5
Write a Review
|
Questions & Answers (0)
Product Description
5/16-18 Carbon Steel Insert For Metal - 329-501
Screw machined out of carbon steel for long lasting durability. Provides standard size/pitch threads allowing installation with standard tools. Thread repair insert for metal, 5/16-18 x 1/2-13 x 1.00". Threading type is Course. Alloy is 12L14.
Screw machined out of carbon steel for long lasting durability. Provides standard size/pitch threads allowing installation with standard tools. Thread repair insert for metal, 5/16-18 x 1/2-13 x 1.00". Threading type is Course. Alloy is 12L14.
PRICE
$18.60 Sold in packages of 5 / $3.72 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 5/16-18 |
| Installed Length | 1.000" |
Product Details
| Alloy | 12L14 |
| Style | Imperial |
| Threading Type | Coarse |
| Country of Origin | Made in USA |
| Material | Carbon Steel |
| Package Quantity | 5 |
| Description | Insert for Metal |
| Manufacturers Part Number | 329-501 |
| Design | Heavy Wall |
| Brand | E-Z Lok |