Clearance
x

Take 15% off your entire order!

Offer applied at checkout

5/16-18  K Lock Nut Zinc Bake, Pkg of 1500

5/16-18 K Lock Nut Zinc Bake, Pkg of 1500

Item #: WBB428230

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $99.95

Save $5.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

6-32  K Lock Nut Zinc Bake, Pkg of 5000

6-32 K Lock Nut Zinc Bake, Pkg of 5000

10-32 Hex Nut with External Tooth, LW Zinc, 100/Pack - KEPFI-100-100T

10-32 Hex Nut with External Tooth, LW Zinc, 100/Pack - KEPFI-100-100T

Nylon Insert Lock Nut - 3/8-16 - NTE - Low Carbon Steel - Zinc CR+3 - UNC - Pkg of 100 - BBI 305281

Nylon Insert Lock Nut - 3/8-16 - NTE - Low Carbon Steel - Zinc CR+3 - UNC - Pkg of 100 - BBI 305281

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

3/4-10  Heavy Square Nut Plain, Pkg of 100

3/4-10 Heavy Square Nut Plain, Pkg of 100

5/16-18 K Lock Nut Zinc Bake.

Weights & Dimensions

  • Unit of Measurement Inch (Imperial)
  • Size 5/16-18

Product Details

  • Package Quantity 1500
  • Country of Origin Import
  • Material Steel
  • Finish Zinc
  • Manufacturers Part Number 31NK
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
5/16-18  K Lock Nut Zinc Bake, Pkg of 1500

5/16-18 K Lock Nut Zinc Bake, Pkg of 1500

Item #: WBB428230

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant