5/16-18 Tapered Ultrasonic Insert - Double Vane - Dv-518-Th - Pkg Qty 25
|
Questions & Answers (0)
Product Description
5/16-18 x .562" tapered ultrasonic insert, double vane, for use in thermoplastics.
PRICE
$7.50 Sold in packages of 25 / $0.30 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 5/16-18 |
| Installed Length | 0.562" |
Product Details
| Type | Ultrasonic |
| Alloy | 360 |
| Style | Imperial |
| Threading Type | Coarse |
| Country of Origin | Import |
| Material | Brass |
| Package Quantity | 25 |
| Description | Insert for Plastic |
| Manufacturers Part Number | DV-518-TH |
| Design | Tapered/Double Vane |
| Brand | E-Z Lok |