SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

5/16-18 x 1-3/4 Coarse Thread Flat Socket Cap Screw - Plain - Pkg of 100

5/16-18 x 1-3/4 Coarse Thread Flat Socket Cap Screw - Plain - Pkg of 100

Item #: WBB422492

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $58.95

Save $2.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

1/4-20 x 1/2" Flat Socket Cap Screw - Steel - Black Oxide - UNC - Pkg of 100 - Holo-Krome 60058

1/4-20 x 1/2" Flat Socket Cap Screw - Steel - Black Oxide - UNC - Pkg of 100 - Holo-Krome 60058

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

5/16-18 x 1-1/2 Coarse Thread Flat Socket Cap Screw - Plain - Pkg of 100

5/16-18 x 1-1/2 Coarse Thread Flat Socket Cap Screw - Plain - Pkg of 100

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Flat Socket Cap Screw - 10-32 x 5/8" - Steel Alloy - Thermal Black Oxide - FT - UNF - 100 Pk

Flat Socket Cap Screw - 10-32 x 5/8" - Steel Alloy - Thermal Black Oxide - FT - UNF - 100 Pk

Button Socket Cap Screw - 10-32 x 1/4" - Steel Alloy - Thermal Black Oxide - FT - UNF - 100 Pk

Button Socket Cap Screw - 10-32 x 1/4" - Steel Alloy - Thermal Black Oxide - FT - UNF - 100 Pk

Button Socket Cap Screw - 1/4-20 x 1-1/2" - Steel Alloy - Thermal Black Oxide - FT - UNC - 100 Pk

Button Socket Cap Screw - 1/4-20 x 1-1/2" - Steel Alloy - Thermal Black Oxide - FT - UNC - 100 Pk

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1/2-13x2 Coarse Thread Socket Head Cap Screw Plain, Pkg of 50

1/2-13x2 Coarse Thread Socket Head Cap Screw Plain, Pkg of 50

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

2-56X1/2  Coarse Thread Socket Head Cap Screw Stainless Steel, Pkg of 100

2-56X1/2 Coarse Thread Socket Head Cap Screw Stainless Steel, Pkg of 100

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1/4-20 x 2 Coarse Thread Button Head Socket Cap Screw - Plain - Pkg of 100

1/4-20 x 2 Coarse Thread Button Head Socket Cap Screw - Plain - Pkg of 100

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

5/16-18x1 3/4 Coarse Thread Flat Socket Cap Screw Plain. Cap Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Allen/Hex Keys are used to drive the screw. Flat head screws are used when protrusion of the fastener above the mating surface is unacceptable. Typically 100 degree flat or for fastening softer materials, 82 degrees flat.

Weights & Dimensions

  • Unit of Measurement Inch (Imperial)
  • Head Flat Socket ft
  • Size 5/16-18
  • Length 1-3/4 in

Product Details

  • Type Flat Head
  • Package Quantity 100
  • Country of Origin Import
  • Description Socket Cap Screw
  • Drive Type Hex
  • Material Alloy Steel
  • Finish Black Oxide
  • Manufacturers Part Number 3128CSFL
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
5/16-18 x 1-3/4 Coarse Thread Flat Socket Cap Screw - Plain - Pkg of 100

5/16-18 x 1-3/4 Coarse Thread Flat Socket Cap Screw - Plain - Pkg of 100

Item #: WBB422492

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant