SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

5/16-18X1  Six Lobe Pan Thread Cutting Screw Type F Fully Threaded Zinc Bake, Pkg of 1250

5/16-18X1 Six Lobe Pan Thread Cutting Screw Type F Fully Threaded Zinc Bake, Pkg of 1250

Item #: WBB407329

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $310.95

Save $15.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

1/4-20X1  Six Lobe Pan Thread Cutting Screw Type F Fully Threaded Zinc Bake, Pkg of 2500

1/4-20X1 Six Lobe Pan Thread Cutting Screw Type F Fully Threaded Zinc Bake, Pkg of 2500

4-40X3/8  Phillips Pan Thread Cutting Screw Type F Full Thrd 18 8 Stainless Steel, Pkg of 5000

4-40X3/8 Phillips Pan Thread Cutting Screw Type F Full Thrd 18 8 Stainless Steel, Pkg of 5000

12-24X3/4  Phillips Pan Thread Cutting Screw Type 23 Fully Threaded Zinc, Pkg of 3000

12-24X3/4 Phillips Pan Thread Cutting Screw Type 23 Fully Threaded Zinc, Pkg of 3000

5/16-18X1 1/4  Six Lobe Pan Thread Cutting Screw Type 23 Fully Threaded Zinc Bake, Pkg of 1000

5/16-18X1 1/4 Six Lobe Pan Thread Cutting Screw Type 23 Fully Threaded Zinc Bake, Pkg of 1000

10-24X5/8  Phillips Pan Thread Cutting Screw Type 23 Full Thrd 18 8 Stainless Steel, Pkg of 3000

10-24X5/8 Phillips Pan Thread Cutting Screw Type 23 Full Thrd 18 8 Stainless Steel, Pkg of 3000

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

5/16-18X1 Six Lobe Pan Thread Cutting Screw Type F Fully Threaded Zinc Bake. Thread-Cutting Type-F threaded screws are used in heavy gauge sheet metal, aluminum, zinc and lead die castings, cast iron, brass and plastic. In stainless steel, material into which the screw is to cut threads should have a lower hardness by 10-20 Rockwell hardness. Pan head screws are a common style that can substituted in most applications for round, truss or binding heads.

Weights & Dimensions

  • Head Pan ft
  • Size 5/16-18
  • Length 1 in

Product Details

  • Package Quantity 1250
  • Drive 6 Lobe
  • Country of Origin Import
  • Finish Zinc
  • Manufacturers Part Number 3116FTP
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
5/16-18X1  Six Lobe Pan Thread Cutting Screw Type F Fully Threaded Zinc Bake, Pkg of 1250

5/16-18X1 Six Lobe Pan Thread Cutting Screw Type F Fully Threaded Zinc Bake, Pkg of 1250

Item #: WBB407329

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant