Model # :WBB424750
MPN #: 3164CSP
5/16-18x4 Coarse Thread Socket Head Cap Screw Plain, Pkg of 50
Write a Review
|
Questions & Answers (0)
Product Description
5/16-18X4 Coarse Thread Socket Head Cap Screw Plain. Cap Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Socket head screws for use with hex or allen wrench
PRICE
$139.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Size | 5/16-18 |
| Head | Socket |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Type | Socket Head |
| Country of Origin | Import |
| Finish | Black Oxide |
| Material | Alloy Steel |
| Package Quantity | 50 |
| Description | Socket Cap Screw |
| Drive Type | Hex |
| Manufacturers Part Number | 3164CSP |