
Customers Also Viewed
Product Information
Customer Review
Product Q&A
5/16-18X5/8 4 Prong Tee Nut Zinc.
Weights & Dimensions
- Unit of Measurement Inch (Imperial)
- Size 5/16-18
- Length 5/8 in
Product Details
- Package Quantity 1000
- Country of Origin Import
- Material Steel
- Finish Zinc
- Manufacturers Part Number 3110NT4
Customer Review
Product Q & A
There are no questions for this product.

5/16-18X5/8 4 Prong Tee Nut Zinc, Pkg of 1000
$186.95
- Product Information
- Customer Review
- Product Q&A